Beli harga minyak gemuk rotary di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  2. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  3. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  4. Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  5. Rotary Multi Purpose Synthetic Grease
    Mulai

    Rp539.900

    Rotary Multi Purpose Synthetic Grease
    Deskripsi:
    Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.Advantages and Potential Benefits:> Reduced downtime and maintenance costs because of reduced wear, rust and corrosion> Extended service life with longer intervals between lubrication and improved bearing life> Potential to improve mechanical life and reduced energy consumption> Retains excellent grease performance in hostile aqueous environments> Helps reduce wear, even when misaligned helping to lower maintenance costsRecommended for heavy-duty automotive and industrial applications such as wheel bearings, shaft joints, ball joints, water pump bearings. It can be used with normal operating temperature up to 150 degree.
    atribut:
    • Packaging: Tube
  6. Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  7. Rotary Synthetic Lithium EP Grease (Gemuk Litium)
    Mulai

    Rp1.899.900

    Rotary Synthetic Lithium EP Grease (Gemuk Litium)
    atribut:
    • Color: Red-Yellow Transparent
    • Structure: Smooth & Tacky
    • Soap Type: Lithium-12 Hydroxy Stearate
    • Dropping Point (Minimum): 185 – 210 Celcius
  8. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  9. Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)
    Deskripsi:
    Enamel finish, heavy gauge, seamless metal- bodied oil cans. With positive force feed brass pumps and valves. Supplied with both rigid metal and flexible nylon threaded spouts
    atribut:
    • Body Finish/Coating: Enamel
    • Material: Metal
    • Design Features: Detachable Spout
  10. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  11. ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp439.900

    ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Silicone Grease / Silicone Grease SprayGemuk tahan panas, tahan dingin dan tahan airFitur > Mencegah karet dan plastik terkikis dan meleleh.> Berbeda dengan gemuk yang lain, gemuk ini tidak menetes di temperature tinggi dan tidak mengeras di tem
    atribut:
    • Oli Dasar: Oli Silikon
    • Heat Resistance (°C): 180
    • Tes Salt Spray: lebih dari 48 jam
    • Thickness: Lithium soap
    • Operating Temperature Range (°C): -40 ~ 180
  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (39)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. WD-40 Specialist White Lithium Grease (Gemuk Semprot)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    WD-40 Specialist White Lithium Grease (Gemuk Semprot)
    Deskripsi:
    WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorber
    atribut:
    • Volume (ml): 360
Daftar Harga harga minyak gemuk rotary Terbaru October 2026
Kennedy Hand Drum PumpRp1.399.900
Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)Rp659.900
Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Rp1.699.900
Rotary Moly Hi-Temp Synthetic Grease (Gemuk)Rp579.900
Rotary Multi Purpose Synthetic GreaseRp539.900
Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)Rp2.399.900
Rotary Synthetic Lithium EP Grease (Gemuk Litium)Rp1.899.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp3.199.900
Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)Rp269.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)